References
SNR:EXPG211N
Rubix:205A3432
EAN:3413529519163



Product details : SNR EXPG211N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 71.3 mm |
Show UNSPSC/ECL@SS
£ 60.27 excl. VAT
/ Each
£ 72.32 incl. VAT
- Usually arrives within 14 working days
