TIMKEN RCJ2 3/8 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJ 2-3/8
Rubix:103A0436
EAN:0087796111608


Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 142.9 mm |
Product details : TIMKEN RCJ2 3/8 FOUR BOLT FLANGED BEARING UNIT
Inch flange bearing housing unit Fafnir
Timken Fafnir RCJ 2-3/8 is a four-bolt flanged ball bearing unit with eccentric locking collar and shroud seal. Suitable for industrial applications.
Technical specifications
Attributes
| Inner diameter | 60.325 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 142.9 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | industrial |
| Total bearing width | 46.8 mm |
| Clamping | 17.5 mm |
| Diameter of fixation holes | 16 mm |
| Basic static load, radial - C0r | 35900 N |
| Basic dynamic load, radial - Cr | 58200 N |
| Weight | 5.05 kg |
| Mounting typ | four-bolt flange (four-bolt square flange) |
Show UNSPSC/ECL@SS
£ 328.42 excl. VAT
/ Each
£ 394.10 incl. VAT
- Usually arrives within 14 working days