References
SNR:MUCNFL205-16
Rubix:205A5026
EAN:3413520461614




Product details : SNR MUCNFL205-16 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Width | 34.1 mm |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 41.74 excl. VAT
/ Each
£ 50.09 incl. VAT
- Usually arrives within 14 working days
