References
SNR:MUCTBL207
Rubix:394A8256
EAN:3413521844430



Product details : SNR MUCTBL207 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 62.17 excl. VAT
/ Each
£ 74.60 incl. VAT
- Delivery usually within ( 3 ) days
