References
SNR:SUCPA209N
Rubix:205A8893
EAN:3413529515523



Product details : SNR SUCPA209N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 143.96 excl. VAT
/ Each
£ 172.75 incl. VAT
- Usually arrives within 14 working days
