References
SNR:UCP209L3
Rubix:394A8275
EAN:3413521704062




Product details : SNR UCP209L3 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 32.81 excl. VAT
/ Each
£ 39.37 incl. VAT
- Delivery usually within ( 3 ) days
