References
SNR:UCP210-31T20
Rubix:206A0698
EAN:3413520665555




Product details : SNR UCP210-31T20 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 49.213 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 54.63 excl. VAT
/ Each
£ 65.56 incl. VAT
- Usually arrives within 14 working days
