References
SNR:ESPE202N
Rubix:205A2589
EAN:3413529537334




Product details : SNR ESPE202N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 38.85 excl. VAT
/ Each
£ 46.62 incl. VAT
- Usually arrives within 14 working days
