References
SNR:UKPAE209H
Rubix:206A2253
EAN:3413529507580



Product details : SNR UKPAE209H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 43.26 excl. VAT
/ Each
£ 51.91 incl. VAT
- Usually arrives within 14 working days
