Flanged bearing housing unit SNR
Inner diameter | 20 mm |
---|---|
Width | 35 mm |
Logistics dimensions (L x W x H) | 52x52x130 mm |
---|---|
Logistic Weight | 580 g |
Inner diameter | 20 mm |
Width | 35 mm |
Height | 130 mm |
Length | 68 mm |
Series | UKFL200 |
Number of holes | 2 |
Outer diameter | 38 mm |
Usually arrives within 14 working days