References
SNR:SEST205N
Rubix:205A8240
EAN:3413529516940




Product details : SNR SEST205N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Outer diameter | 25 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 83.61 excl. VAT
/ Each
£ 100.33 incl. VAT
- Usually arrives within 14 working days
