References
SNR:USPE211N
Rubix:206A3169
EAN:3413529538621




Product details : SNR USPE211N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 45.3 mm |
Show UNSPSC/ECL@SS
£ 98.44 excl. VAT
/ Each
£ 118.13 incl. VAT
- Usually arrives within 14 working days
