References
SNR:USPLE209
Rubix:206A3305
EAN:3413529548071




Product details : SNR USPLE209 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 41.2 mm |
Show UNSPSC/ECL@SS
£ 35.14 excl. VAT
/ Each
£ 42.17 incl. VAT
- Usually arrives within 14 working days
