Locknut and Locking Device
Nominal diameter (metric) | 75 mm |
---|---|
Female thread | m 75x1,5 |
Logistics dimensions (L x W x H) | 26x100x73 mm |
---|---|
Logistic Weight | 615 g |
Nominal diameter (metric) | 75 mm |
Female thread | m 75x1,5 |
Thread-cutting pitch | 1.5 mm |
Material | steel |
Outer diameter | 100 mm |
Diameter across flats | 75 mm |
Width | 26 mm |
Weight | 0.63 kg |
Series | kmta 15 |
Usually arrives within 14 working days