Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR HM3176 ACCESSORIES
Grooved and lock nut SNR HM3176
Grooved and lock nut SNR
References
snr:
HM3176
rubix:
205A4181
ean:
3413520488727
Product details
Technical specifications
Product details : SNR HM3176 ACCESSORIES
Technical specifications
Attributes
Outer diameter
490
mm
Width
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,318.31
excl. VAT
/
Each
£
2,781.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut PTN KM28, Female thread: M140×2 | Nominal diameter (metric): 140 mm
Grooved and lock nut AKN from MECALINE HML52T-AKN, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm
Grooved and lock nut PTN KM8, Female thread: M40×1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut AKN from MECALINE KMTA26-AKN, Female thread: M130x3 | Nominal diameter (metric): 130 mm
Grooved and lock nut SKF KMT 6, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut SKF KML 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut SKF KMK 1, Female thread: M 12x1 | Nominal diameter (metric): 12 mm
Grooved and lock nut AKN from MECALINE KM26-AKN, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut AKN from MECALINE HM3048-AKN, Female thread: Tr 240x4 | Nominal diameter (metric): 240 mm
Grooved and lock nut AKN from MECALINE KML38-AKN, Female thread: M 190x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut AKN from MECALINE KMT15-AKN, Female thread: M75x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut FAG HMZ30/600, Female thread: Tr600X6 | Nominal diameter (metric): 600 mm
Grooved and lock nut AKN from MECALINE KMT22-AKN, Female thread: M110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut SNR TBR100, Nominal diameter (metric): 100 mm
Grooved and lock nut INA AM80, Female thread: M80X2 | Nominal diameter (metric): 110 mm