Grooved and lock nut SKF KMK 13, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMK 13
Rubix:133A9948
EAN:7316570928730

Documents
Product details : SKF LOCK NUT KMK13
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Nominal diameter (metric) | 65 mm |
|---|---|
| Female thread | m 65x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 85 mm |
| Diameter across flats | 65 mm |
| Weight | 0.24 kg |
Show UNSPSC/ECL@SS
£ 68.94 excl. VAT
/ Each
£ 82.73 incl. VAT
- Delivery usually within ( 3 ) days
