CLAMP NUTS
Nominal diameter (metric) | 70 mm |
---|---|
Female thread | M70x2 |
Nominal diameter (metric) | 70 mm |
---|---|
Female thread | M70x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 100 mm |
Diameter across flats | 88 mm |
Width | 28 mm |
Weight | 0.75 kg |
Series | KMT14 |
In stock: Next day delivery