Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM24 LOCKNUT
Grooved and lock nut Timken KM 24, Nominal diameter (metric): 120 mm
Bearing Lock Nut
References
timken:
KM 24
rubix:
100A1138
ean:
0087796028746
Technical specifications
Nominal diameter (metric)
120
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM24 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
120
mm
Thread-cutting pitch
2
mm
Outer diameter
155
mm
Diameter across flats
120
mm
Width
20
mm
Series
km
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.04
excl. VAT
/
Each
£
70.85
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
Grooved and lock nut SNR HM3172
Grooved and lock nut AKN from MECALINE ZM17-AKN, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut SKF KM 19, Female thread: M 95x2 | Nominal diameter (metric): 95 mm
Grooved and lock nut AKN from MECALINE ZM115-AKN, Female thread: M115x2 | Nominal diameter (metric): 115 mm
Grooved and lock nut SNR TBPR35, Nominal diameter (metric): 35 mm
Grooved and lock nut PTN KM19, Female thread: M95×2 | Nominal diameter (metric): 95 mm
Grooved and lock nut SNR TBPR20/1, Nominal diameter (metric): 20 mm
Grooved and lock nut INA ZM15, Female thread: M15X1 | Nominal diameter (metric): 25 mm
Grooved and lock nut SKF KML 28, Female thread: M140x2 | Nominal diameter (metric): 140 mm
Grooved and lock nut AKN from MECALINE HM62T-AKN, Female thread: Tr 310x5 | Nominal diameter (metric): 310 mm
Grooved and lock nut SKF KMK 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut SKF KMT 0, Female thread: M 10x0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut FAG KM29, Female thread: M145x2 | Nominal diameter (metric): 190 mm
Grooved and lock nut Timken KM 1, Nominal diameter (metric): 12 mm
Grooved and lock nut AKN from MECALINE KMT17-AKN, Female thread: M85x2 | Nominal diameter (metric): 85 mm