Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6307NC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6307NC3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN
References
ntn:
6307NC3
rubix:
205A0291
ean:
3413520147327
Technical specifications
Inner diameter
35
mm
Outer diameter
80
mm
Width
21
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 6307NC3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
80
mm
Width
21
mm
Sealing
Open
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.95
excl. VAT
/
Each
£
17.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6026NR, Outer diameter: 200 mm | Width: 33 mm | Inner diameter: 130 mm
Deep groove ball bearing Timken 6306-2RS-NR-C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing PTN 61913-2Z, Outer diameter: 90 mm | Width: 13 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6316-2Z, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 6200-Z/C3, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 6307-C-2HRS-C3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6304DDUNR, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing Timken 6213-ZZ-C3, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing NSK 6215Z, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing PTN 6304-2RS, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6920, Outer diameter: 140 mm | Width: 20 mm | Inner diameter: 100 mm
Deep groove ball bearing FAG 6413, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 65 mm
Deep groove ball bearing NSK 6919, Outer diameter: 130 mm | Width: 18 mm | Inner diameter: 95 mm
Deep groove ball bearing SKF BB1-5067 B, Outer diameter: 95 mm | Width: 35 mm | Inner diameter: 30 mm
Deep groove ball bearing PTN 61905-2Z, Outer diameter: 42 mm | Width: 9 mm | Inner diameter: 25 mm