Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 68/560L1 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 68/560L1, Outer diameter: 680 mm | Width: 56 mm | Inner diameter: 560 mm
Deep groove ball bearing NTN
References
ntn:
68/560L1
rubix:
394A4294
ean:
4547359968378
Technical specifications
Inner diameter
560
mm
Outer diameter
680
mm
Width
56
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 68/560L1 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
560
mm
Outer diameter
680
mm
Width
56
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8,466.70
excl. VAT
/
Each
£
10,160.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6036LLU/2AS, Outer diameter: 280 mm | Width: 46 mm | Inner diameter: 180 mm
Deep groove ball bearing SKF 6004-2RSH, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 6832, Outer diameter: 200 mm | Width: 20 mm | Inner diameter: 160 mm
Deep groove ball bearing SKF 6334 M, Outer diameter: 360 mm | Width: 72 mm | Inner diameter: 170 mm
Deep groove ball bearing NSK 6308ZNR, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6213Z, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing FAG 6414-M-C3, Outer diameter: 180 mm | Width: 42 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 6014LLU/5K, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 6921C3, Outer diameter: 145 mm | Width: 20 mm | Inner diameter: 105 mm
Deep groove ball bearing PTN 6000, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN 6014Z, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing SNR 6309.C4, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing PTN 61811-2RS, Outer diameter: 72 mm | Width: 9 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN 6005LLUCM/5K, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 16017/C3, Outer diameter: 130 mm | Width: 14 mm | Inner diameter: 85 mm