Deep Groove Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6000 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 31000 rpm |
Precision | P0 |
Basic static load, radial - C0r | 1950 N |
Basic dynamic load, radial - Cr | 4550 N |
Weight | 0.018 kg |
Usually arrives within 14 working days