Deep Groove Ball Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x130x130 mm |
---|---|
Logistic Weight | 621 g |
Inner diameter | 85 mm |
Outer diameter | 130 mm |
Width | 14 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 160 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 11000 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 33500 N |
Basic dynamic load, radial - Cr | 35800 N |
Usually arrives within 14 working days