Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
NTN 7407BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearing NTN 7407BG, Outer diameter: 100 mm | Inner diameter: 35 mm | Width: 125 mm
Angular contact ball bearing NTN
References
ntn:
7407BG
rubix:
205A1258
ean:
4547359454390
Technical specifications
Inner diameter
35
mm
Outer diameter
100
mm
Width
125
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 7407BG ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
100
mm
Width
125
mm
Bearing Clearance
CN
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.20
excl. VAT
/
Each
£
128.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing FAG 7005-B-XL-2RS-TVP, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 12 mm
Angular contact ball bearing NTN 7006, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 13 mm
Angular contact ball bearing FAG 7319-B-XL-JP, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm
Angular contact ball bearing SKF 3308 ANR, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing FAG 7215-B-XL-TVP-P5-UO, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Angular contact ball bearing FAG 3305-BD-XL-2HRS-TVH-C3, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Angular contact ball bearing FAG 7216-B-XL-TVP-P5-UL, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Angular contact ball bearing FAG 7006-B-XL-TVP, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 13 mm
Angular contact ball bearing NTN 7315B, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Angular contact ball bearing NTN 7314, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Angular contact ball bearing SNR 5311.NRZZG15, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
Angular contact ball bearing SKF 7204 BEP, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Angular contact ball bearing FAG 3312-B-2RSR-TVH-C3, Width: 54 mm
Angular contact ball bearing NSK 7415BG, Outer diameter: 190 mm | Inner diameter: 75 mm | Width: 45 mm
Angular contact ball bearing FAG 3307-BD-XL-2Z, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm