Angular contact ball bearing FAG 7216-B-XL-TVP-P5-UL, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Angular contact ball bearing
See technical informationReferences
FAG:7216-B-XL-TVP-P5-UL
Rubix:274A7097
Manufacturer :0191157330000
EAN:4012801263177

Product details : FAG 7216-B-XL-TVP-P5-UL ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x140x140 mm |
|---|---|
| Logistic Weight | 1530 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 4950 rpm |
| Limit speed | 6400 rpm |
| Precision | p5 (abec 5 / iso class 5) |
| Basic static load, radial - C0r | 72000 N |
| Basic dynamic load, radial - Cr | 85000 N |
Show UNSPSC/ECL@SS
£ 193.30 excl. VAT
/ Each
£ 231.96 incl. VAT
- Usually arrives within 14 working days
