Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6301ZZCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6301ZZCM/5K, Outer diameter: 37 mm | Width: 11 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN
References
ntn:
6301ZZCM/5K
rubix:
394A6368
Technical specifications
Inner diameter
12
mm
Outer diameter
37
mm
Width
11
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6301ZZCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
37
mm
Width
11
mm
Sealing
two metal shields
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.55
excl. VAT
/
Each
£
3.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6208NRC3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 4200BTN, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6022-2Z/C3, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
Deep groove ball bearing NTN 6052, Outer diameter: 400 mm | Width: 65 mm | Inner diameter: 260 mm
Deep groove ball bearing SKF 6318/C3VL0241, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Deep groove ball bearing Timken 6315-C3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF E2.6205-2Z/C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6215-C3, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing NTN 6912, Outer diameter: 85 mm | Width: 13 mm | Inner diameter: 60 mm
Deep groove ball bearing Timken 6010-ZZ-C3, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 63007-2RS1, Outer diameter: 62 mm | Width: 20 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6311-C-2HRS-C3, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN 62/32, Outer diameter: 65 mm | Width: 17 mm | Inner diameter: 32 mm
Deep groove ball bearing Timken 61804, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6238-M, Outer diameter: 340 mm | Width: 55 mm | Inner diameter: 190 mm