Deep groove ball bearing NTN 6303CM, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing NTN
See technical informationReferences
NTN:6303CM
Rubix:394A6371
EAN:4547359005356



Product details : NTN 6303CM DEEP GROOVE BALL BEARING
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 2.86 excl. VAT
/ Each
£ 3.43 incl. VAT
- Delivery usually within ( 3 ) days
