Insert bearing with set screw SNR SUC210-32, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 51.6 mm
Housing bearing insert SNR
See technical informationReferences
SNR:SUC210-32
Rubix:205A8527
Manufacturer :SUC.210-32
EAN:3413529500215



Product details : SNR SUC210-32 INSERT BEARING
Housing bearing insert, stainless steel, sealing disc and extended inner ring on both sides of the bearing, lubrication with grease for the food industry, set screw fastening
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 51.6 mm |
| Bearing Clearance | c3 |
| Series | suc200 |
| Material | 100% stainless steel |
| Cage | stainless steel |
| Reaming | 50.8 mm |
| Limit speed | 2900 rpm |
| Lubrication Type | food-grade grease lubrication |
| Total bearing width | 51.6 mm |
| Basic static load, radial - C0r | 23700 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Lubricant | usda h1 food-grade grease |
| Weight | 730 kg |
Show UNSPSC/ECL@SS
£ 79.85 excl. VAT
/ Each
£ 95.82 incl. VAT
- Usually arrives within 14 working days
