References
Timken:NJ322EMA
Rubix:102A9198
EAN:0053893751870



Product details : TIMKEN NJ322EMA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 303x292x80 mm |
|---|---|
| Logistic Weight | 11800 g |
| Packaged dimensions (D x W x H) | 303x292x80 mm |
| Package weight | 11750 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | chromium steel (carbon-chromium bearing steel, e.g. 52100 to astm a295) |
| Cage | brass |
| Reference speed | 3100 rpm |
| Basic static load, radial - C0r | 546000 N |
| Basic dynamic load, radial - Cr | 519000 N |
Show UNSPSC/ECL@SS
£ 668.64 excl. VAT
/ Each
£ 802.37 incl. VAT
- Delivery usually within ( 7 ) days
