Tapered roller bearing Timken HH221440, Outer diameter: 190.5 mm | Inner diameter: 95.25 mm | Width: 127 mm
Timken Tapered Roller Bearing HH221400
See technical informationReferences
Timken:HH221440
Rubix:106A3445
Manufacturer :100191751
EAN:0053893515427


Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 127 mm |
Product details : TIMKEN HH221440-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
|---|---|
| Package weight | 5229,9 g |
| Inner diameter | 95.25 mm |
| Outer diameter | 190.5 mm |
| Width | 127 mm |
| Bearing Clearance | cn |
| Series | hh221400 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 695.10 excl. VAT
/ Each
£ 834.12 incl. VAT
- Usually arrives within 14 working days




