Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 93825-90274 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 93825-90274, Outer diameter: 317.5 mm | Inner diameter: 209.55 mm | Width: 146.05 mm
Tapered roller bearing Timken
References
timken:
93825-90274
rubix:
396A3401
ean:
0053893444567
Technical specifications
Inner diameter
209.55
mm
Outer diameter
317.5
mm
Width
146.05
mm
Product details
Technical specifications
Product details : TIMKEN 93825-90274 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
209.55
mm
Outer diameter
317.5
mm
Width
146.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,739.15
excl. VAT
/
Each
£
5,686.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken T 208
Tapered roller bearing NTN 4T-14131/14276, Outer diameter: 69.012 mm | Inner diameter: 33.338 mm | Width: 19.845 mm
Tapered roller bearing NTN 4T-13685, Outer diameter: 53.5 mm | Inner diameter: 38.1 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-33208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 32 mm
Tapered roller bearing Timken HM746610CD
Tapered roller bearing Timken NA659, Inner diameter: 76.2 mm
Tapered roller bearing Timken 67885-90242, Outer diameter: 266.7 mm | Inner diameter: 190.5 mm | Width: 103.188 mm
Tapered roller bearing Timken HM124646-90067, Outer diameter: 195.263 mm | Inner diameter: 119.063 mm | Width: 142.875 mm
Tapered roller bearing SKF 31314/CL7A, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 38.7 mm
Tapered roller bearing Timken 395A-90053, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 52.388 mm
Tapered roller bearing NTN 30230U, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 49 mm
Tapered roller bearing Timken 29820D
Tapered roller bearing Timken L507910-30000, Outer diameter: 87.376 mm | Inner diameter: 74.422 mm | Width: 14.224 mm
Tapered roller bearing Timken 02872/02820, Outer diameter: 73.025 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
Tapered roller bearing Timken 15100SR/15245