Tapered Roller Bearing Double Cup Assembly
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 95.25 mm |
Width | 65.024 mm |
Logistics dimensions (L x W x H) | 65,024x95,25x95,25 mm |
---|---|
Logistic Weight | 1877 g |
Packaged dimensions (D x W x H) | 106,3752x106,3752x68,4276 mm |
Package weight | 1877 g |
Inner diameter | 44.45 mm |
Outer diameter | 95.25 mm |
Width | 65.024 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days