Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-15100S/15250X TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-15100S/15250X, Outer diameter: 63.5 mm | Inner diameter: 25.4 mm | Width: 20.638 mm
Tapered roller bearing NTN
References
ntn:
4T-15100S/15250X
rubix:
204A7003
ean:
3413521602788
Technical specifications
Inner diameter
25.4
mm
Outer diameter
63.5
mm
Width
20.638
mm
Product details
Technical specifications
Product details : NTN 4T-15100S/15250X TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
25.4
mm
Outer diameter
63.5
mm
Width
20.638
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.05
excl. VAT
/
Each
£
114.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-12580, Outer diameter: 34.3 mm | Inner diameter: 20.638 mm | Width: 19.845 mm
Tapered roller bearing FAG 30226-XL, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 40 mm
Tapered roller bearing Timken 31307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 15 mm
Tapered roller bearing Timken J 15585/15520
Tapered roller bearing Timken 15100S/15250X
Tapered roller bearing NTN 4T-32226, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 67.75 mm
Tapered roller bearing NTN 4T-369S, Outer diameter: 67 mm | Inner diameter: 47.625 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-15578/15520, Outer diameter: 57.15 mm | Inner diameter: 25.4 mm | Width: 17.462 mm
Tapered roller bearing Timken JLM506849, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing NTN 4T-13685L, Inner diameter: 38.1 mm | Width: 19.05 mm
Tapered roller bearing Timken LM 522548/LM522510, Outer diameter: 159.987 mm | Inner diameter: 109.987 mm | Width: 34.925 mm
Tapered roller bearing Timken 46162/46368
Tapered roller bearing NTN 4T-HM907639, Outer diameter: 111.25 mm | Inner diameter: 47.625 mm | Width: 28.575 mm
Tapered roller bearing NTN 4T-HM803110, Outer diameter: 88.9 mm | Inner diameter: 101.6 mm | Width: 23.02 mm
Tapered roller bearing FAG 30236-XL, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 43 mm