Tapered roller bearing Timken 49368-20082, Outer diameter: 93.662 mm | Inner diameter: 73.59 mm | Width: 25.4 mm
Single Row - Cup
See technical informationReferences
Timken:49368-20082
Rubix:105A7712
Manufacturer :100048456
EAN:0053893317014






Technical specifications
| Inner diameter | 73.59 mm |
|---|---|
| Outer diameter | 93.662 mm |
| Width | 25.4 mm |
Product details : TIMKEN 49368-20082 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,6x103,6x34,5 mm |
|---|---|
| Package weight | 367,9 g |
| Inner diameter | 73.59 mm |
| Outer diameter | 93.662 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 164.81 excl. VAT
/ Each
£ 197.77 incl. VAT
- Usually arrives within 14 working days