Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-9378/9321 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-9378/9321, Outer diameter: 171.45 mm | Inner diameter: 76.2 mm | Width: 49.212 mm
Tapered roller bearing NTN
References
ntn:
4T-9378/9321
rubix:
204A7961
ean:
3413521602801
Technical specifications
Inner diameter
76.2
mm
Outer diameter
171.45
mm
Width
49.212
mm
Product details
Technical specifications
Product details : NTN 4T-9378/9321 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
76.2
mm
Outer diameter
171.45
mm
Width
49.212
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
285.73
excl. VAT
/
Each
£
342.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-29688/29620, Outer diameter: 112.712 mm | Inner diameter: 73.817 mm | Width: 25.4 mm
Tapered roller bearing Timken 24780/24720, Outer diameter: 76 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-55187C, Outer diameter: 85.5 mm | Inner diameter: 47.625 mm | Width: 26.909 mm
Tapered roller bearing SKF 320/22 X, Outer diameter: 44 mm | Inner diameter: 22 mm | Width: 15.87 mm
Tapered roller bearing SKF 32212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 28 mm
Tapered roller bearing NTN 4T-H913810, Outer diameter: 146.05 mm | Inner diameter: 68.262 mm | Width: 25.4 mm
Tapered roller bearing FAG 32926, Outer diameter: 180 mm | Inner diameter: 130 mm | Width: 25 mm
Tapered roller bearing Timken HH224346, Outer diameter: 212.725 mm | Inner diameter: 114.3 mm | Width: 66.675 mm
Tapered roller bearing SKF 32224T146 J2/DB31C210, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 146 mm
Tapered roller bearing Timken 3775, Outer diameter: 93.26 mm | Inner diameter: 50.8 mm | Width: 30.16 mm
Tapered roller bearing Timken 25877/25821, Outer diameter: 73.03 mm | Inner diameter: 34.93 mm | Width: 23.81 mm
Tapered roller bearing FAG 32918-H, Outer diameter: 125 mm | Inner diameter: 90 mm | Width: 18 mm
Tapered roller bearing Timken HM813846, Inner diameter: 69.85 mm
Tapered roller bearing NTN 4T-3877/3820, Outer diameter: 85.725 mm | Inner diameter: 41.275 mm | Width: 30.162 mm
Tapered roller bearing Timken JM716610-N0000, Outer diameter: 130 mm | Inner diameter: 110.063 mm | Width: 24 mm