NTN - Tapered Roller Bearing - 4T-LM300849/LM300811
Inner diameter | 41 mm |
---|---|
Outer diameter | 67.975 mm |
Width | 17.5 mm |
Logistics dimensions (L x W x H) | 68x68x17,5 mm |
---|---|
Logistic Weight | 246 g |
Inner diameter | 41 mm |
Outer diameter | 67.975 mm |
Width | 17.5 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 62500 N |
Basic dynamic load, radial - Cr | 46000 N |
Usually arrives within 14 working days