Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN J15585-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken J 15585/15520
Tapered roller bearing Timken
References
timken:
J 15585/15520
rubix:
215A9700
ean:
0053893782041
Product details
Technical specifications
Product details : TIMKEN J15585-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.02
excl. VAT
/
Each
£
49.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM617049/HM617010
Tapered roller bearing NTN 4T-365, Outer diameter: 67 mm | Inner diameter: 50 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-05079, Outer diameter: 32.5 mm | Inner diameter: 19.987 mm | Width: 14.381 mm
Tapered roller bearing NTN 4T-HM911245, Outer diameter: 97.5 mm | Inner diameter: 60.325 mm | Width: 33.338 mm
Tapered roller bearing Timken 365A/363D
Tapered roller bearing Timken 385A-90028, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 49.276 mm
Tapered roller bearing Timken NA 497SW-90221
Tapered roller bearing Timken 395A/394A, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 22 mm
Tapered roller bearing FAG 30220-A, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 29 mm
Tapered roller bearing NTN 4T-2788A, Outer diameter: 55 mm | Inner diameter: 38.1 mm | Width: 25.654 mm
Tapered roller bearing Timken LM 501349/LM501311
Tapered roller bearing NTN 4T-M804048, Outer diameter: 69 mm | Inner diameter: 47.625 mm | Width: 25.4 mm
Tapered roller bearing Timken 32936-90KA4, Outer diameter: 250 mm | Inner diameter: 180 mm | Width: 34 mm
Tapered roller bearing NTN 4T-HM518410, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-30211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 22.75 mm