Tapered roller bearing FAG 30236-XL, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 43 mm
Tapered roller bearing
See technical informationReferences
FAG:30236-XL
Rubix:274A8815
Manufacturer :0874951390000
EAN:4054369247770

Product details : FAG 30236-XL TAPERED ROLLER BEARING
Tapered roller bearings 302, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Series | 302 |
| Cage | steel |
| Limit speed | 2650 rpm |
| Total bearing width | 57 mm |
| Standard | din 720 |
| Basic static load, radial - C0r | 850000 N |
| Basic dynamic load, radial - Cr | 720000 N |
Show UNSPSC/ECL@SS
£ 1,213.54 excl. VAT
/ Each
£ 1,456.25 incl. VAT
- Usually arrives within 14 working days
