Tapered roller bearing FAG 30226-XL, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 40 mm
Tapered roller bearing
See technical informationSee documentsReferences
FAG:30226-XL
Rubix:238A3194
Manufacturer :0784658500000
EAN:4047643098663

Documents
Product details : FAG 30226-XL TAPERED ROLLER BEARING
Tapered roller bearings 302, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Series | 302 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 3700 rpm |
| Total bearing width | 43.75 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 470000 N |
| Basic dynamic load, radial - Cr | 420000 N |
Show UNSPSC/ECL@SS
£ 354.34 excl. VAT
/ Each
£ 425.21 incl. VAT
- Delivery usually within ( 7 ) days
