Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-1985/1932 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-1985/1932, Outer diameter: 58.738 mm | Inner diameter: 28.575 mm | Width: 19.05 mm
Tapered roller bearing NTN
References
ntn:
4T-1985/1932
rubix:
394A7099
ean:
4547359923568
Technical specifications
Inner diameter
28.575
mm
Outer diameter
58.738
mm
Width
19.05
mm
Product details
Technical specifications
Product details : NTN 4T-1985/1932 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
28.575
mm
Outer diameter
58.738
mm
Width
19.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.83
excl. VAT
/
Each
£
25.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-L610549/L610510, Outer diameter: 94.458 mm | Inner diameter: 63.5 mm | Width: 19.05 mm
Tapered roller bearing Timken HH 926744-90030
Tapered roller bearing SKF 32040 X/DF, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 146.38 mm
Tapered roller bearing Timken 478/472
Tapered roller bearing Timken 8573-903A4, Outer diameter: 327.152 mm | Inner diameter: 228.6 mm | Width: 52.324 mm
Tapered roller bearing Timken 395S-90132, Outer diameter: 109.982 mm | Inner diameter: 66.802 mm | Width: 52.324 mm
Tapered roller bearing Timken L 865547-90012
Tapered roller bearing NTN 4T-07100S/07210X, Outer diameter: 50.8 mm | Inner diameter: 25.4 mm | Width: 15.011 mm
Tapered roller bearing Timken HH224335-902A1, Outer diameter: 212.852 mm | Inner diameter: 101.6 mm | Width: 143.002 mm
Tapered roller bearing Timken JM736149-90B01, Outer diameter: 249.936 mm | Inner diameter: 180.086 mm | Width: 46.99 mm
Tapered roller bearing NTN 4T-3984, Outer diameter: 88.5 mm | Inner diameter: 66.675 mm | Width: 30.048 mm
Tapered roller bearing Timken 843, Inner diameter: 76.2 mm
Tapered roller bearing Timken 525/522, Outer diameter: 101.6 mm | Inner diameter: 38.1 mm | Width: 26.988 mm
Tapered roller bearing Timken 26884/26823
Tapered roller bearing Timken 65237A, Inner diameter: 60.325 mm