NTN - Tapered Roller Bearing - 4T-07100S/07210X
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 50.8 mm |
Width | 15.011 mm |
Logistics dimensions (L x W x H) | 50,8x50,8x15,011 mm |
---|---|
Logistic Weight | 139 g |
Inner diameter | 25.4 mm |
Outer diameter | 50.8 mm |
Width | 15.011 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 28000 N |
Basic dynamic load, radial - Cr | 26000 N |
Usually arrives within 14 working days