Roller Bearing
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 101.6 mm |
Width | 26.988 mm |
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 101.6 mm |
Width | 26.988 mm |
Series | 525 |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 34.925 mm |
Basic static load, radial - C0r | 191000 N |
Basic dynamic load, radial - Cr | 42700 N |
Usually arrives within 14 working days