NTN - Tapered Roller Bearing - 4T-3984
Inner diameter | 66.675 mm |
---|---|
Outer diameter | 88.5 mm |
Width | 30.048 mm |
Logistics dimensions (L x W x H) | 109,985x109,985x30,048 mm |
---|---|
Logistic Weight | 752 g |
Inner diameter | 66.675 mm |
Outer diameter | 88.5 mm |
Width | 30.048 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 174000 N |
Basic dynamic load, radial - Cr | 119000 N |
Usually arrives within 14 working days