Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-438/432 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-438/432, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 27.783 mm
Tapered roller bearing NTN
References
ntn:
4T-438/432
rubix:
369A4492
ean:
4550253040064
Technical specifications
Inner diameter
44.45
mm
Outer diameter
95.25
mm
Width
27.783
mm
Product details
Technical specifications
Product details : NTN 4T-438/432 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
44.45
mm
Outer diameter
95.25
mm
Width
27.783
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.22
excl. VAT
/
Each
£
49.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-JHM720249, Outer diameter: 131 mm | Inner diameter: 100 mm | Width: 40 mm
Tapered roller bearing Timken HM231148-90114, Outer diameter: 236.538 mm | Inner diameter: 149.225 mm | Width: 131.762 mm
Tapered roller bearing Timken 3982/3920B
Tapered roller bearing Timken 13890-90021, Outer diameter: 63.5 mm | Inner diameter: 38.608 mm | Width: 38.1 mm
Tapered roller bearing Timken 892B, Outer diameter: 228.6 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-HM89446/HM89410, Outer diameter: 76.2 mm | Inner diameter: 34.925 mm | Width: 29.37 mm
Tapered roller bearing Timken HH 224335-90069
Tapered roller bearing NTN 4T-JM734449/JM734410, Outer diameter: 240 mm | Inner diameter: 170 mm | Width: 46 mm
Tapered roller bearing Timken 39575, Inner diameter: 50.8 mm
Tapered roller bearing Timken 387A/382, Outer diameter: 96.838 mm | Inner diameter: 57015 mm | Width: 21 mm
Tapered roller bearing NTN 4T-26882/26822, Outer diameter: 79.375 mm | Inner diameter: 41.275 mm | Width: 23.812 mm
Tapered roller bearing Timken 48290DW, Inner diameter: 127 mm
Tapered roller bearing Timken HH221430-20025, Outer diameter: 139.954 mm | Inner diameter: 76.2 mm | Width: 57.658 mm
Tapered roller bearing Timken T 581-904B1
Tapered roller bearing Timken XC 16687C/JM612910