NTN - Tapered Roller Bearing - 4T-26882/26822
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 79.375 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 79,375x79,375x23,812 mm |
---|---|
Logistic Weight | 532 g |
Inner diameter | 41.275 mm |
Outer diameter | 79.375 mm |
Width | 23.812 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 97500 N |
Basic dynamic load, radial - Cr | 76500 N |
Usually arrives within 14 working days