Tapered roller bearing SKF 3585/3525/Q, Outer diameter: 87.334 mm | Inner diameter: 41 mm | Width: 30.162 mm
3585
See technical informationReferences
SKF:3585/3525/Q
Rubix:104A3511
Manufacturer :159742
EAN:7316572393147





Technical specifications
| Inner diameter | 41 mm |
|---|---|
| Outer diameter | 87.334 mm |
| Width | 30.162 mm |
Product details : SKF TAPER ROLLER BEARING 3585/3525/Q
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,16x87,31x87,31 mm |
|---|---|
| Logistic Weight | 852,8 g |
| Inner diameter | 41 mm |
| Outer diameter | 87.334 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Reference speed | 6000 rpm |
| Limit speed | 8500 rpm |
| Basic static load, radial - C0r | 132000 N |
| Basic dynamic load, radial - Cr | 102000 N |
Show UNSPSC/ECL@SS
£ 88.68 excl. VAT
/ Each
£ 106.42 incl. VAT
- Usually arrives within 14 working days