Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-565/563 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-565/563, Outer diameter: 127 mm | Inner diameter: 63.5 mm | Width: 36.512 mm
Tapered roller bearing NTN
References
ntn:
4T-565/563
rubix:
394A7142
ean:
4550253040118
Technical specifications
Inner diameter
63.5
mm
Outer diameter
127
mm
Width
36.512
mm
Product details
Technical specifications
Product details : NTN 4T-565/563 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
63.5
mm
Outer diameter
127
mm
Width
36.512
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.80
excl. VAT
/
Each
£
88.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-64450/64700D+A
Tapered roller bearing Timken 580/572, Outer diameter: 140 mm | Width: 36.51 mm
Tapered roller bearing Timken HH932145-90024, Outer diameter: 304.8 mm | Inner diameter: 146.05 mm | Width: 190.5 mm
Tapered roller bearing Timken KL44610A-20C25, Outer diameter: 50.292 mm | Inner diameter: 40.894 mm
Tapered roller bearing Timken L217849-90039, Outer diameter: 123.952 mm | Inner diameter: 88.9 mm | Width: 50.8 mm
Tapered roller bearing NTN 4T-469/453X, Outer diameter: 104.775 mm | Inner diameter: 57.15 mm | Width: 30.162 mm
Tapered roller bearing NSK 1988R/1922R, Outer diameter: 53.5 mm | Inner diameter: 33.5 mm | Width: 13.9 mm
Tapered roller bearing Timken 67388-90220, Outer diameter: 200.152 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing Timken 663/652, Outer diameter: 152.4 mm | Inner diameter: 82.55 mm | Width: 41.275 mm
Tapered roller bearing Timken 367/362A
Tapered roller bearing SKF 31311 J2/QDF, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 63 mm
Tapered roller bearing Timken J90354, Inner diameter: 90 mm
Tapered roller bearing Timken 14136AA, Inner diameter: 34.925 mm
Tapered roller bearing Timken 3328, Outer diameter: 84.138 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-2794, Outer diameter: 55 mm | Inner diameter: 36.487 mm | Width: 25.654 mm