Tapered roller bearing Timken 67388-90220, Outer diameter: 200.152 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:67388-90220
Rubix:397A8375
EAN:0053893364063


Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 200.152 mm |
| Width | 101.6 mm |
Product details : TIMKEN 67388-90220 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101,6x200,152x200,152 mm |
|---|---|
| Logistic Weight | 11367 g |
| Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
| Inner diameter | 127 mm |
| Outer diameter | 200.152 mm |
| Width | 101.6 mm |
Show UNSPSC/ECL@SS
£ 1,711.13 excl. VAT
/ Each
£ 2,053.36 incl. VAT
- Usually arrives within 14 working days