Tapered Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 63 mm |
Logistic Weight | 3237,2 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 63 mm |
Bearing Clearance | CN |
Series | 313 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3000 rpm |
Limit speed | 5600 rpm |
Total bearing width | 63 mm |
Basic static load, radial - C0r | 275 N |
Basic dynamic load, radial - Cr | 209 N |
Usually arrives within 14 working days