Tapered roller bearing NSK 1988R/1922R, Outer diameter: 53.5 mm | Inner diameter: 33.5 mm | Width: 13.9 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
NSK:1988R/1922R
Rubix:216A4913
Documents
Product details : NSK 1988R/1922R TAPER ROLLER BEARING
Tapered roller bearings are designed so the apices of the cones formed by the raceways of the cone and cup and the conical rollers all coincide at one point on the axis of the bearing. When a radial load is imposed, an axial force component occurs; therefore, it is necessary to use two bearings in opposition or some other multiple arrangement For metric-design medium-angle and steep-angle tapered roller bearings, the respective contact angle symbol C or D is added after the bore number. For normal-angle tapered roller bearings, no contact angle symbol is used.Medium-angle tapered roller bearings are primarily used for the pinion shafts of differential gears of automobiles Among those with high load capacity(HR series), some bearings have the basic number suffixed by J to conform to the specifications of ISO for the cup back face raceway diameter, cup width, and contact angle. Therefore, the cone assembly and cup of bearings with the same basic number suffixed by J are internationally interchangeable.
Technical specifications
Attributes
| Inner diameter | 33.5 mm |
|---|---|
| Outer diameter | 53.5 mm |
| Width | 13.9 mm |
Show UNSPSC/ECL@SS
£ 87.52 excl. VAT
/ Each
£ 105.02 incl. VAT
- Usually arrives within 14 working days

