Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-59200/59412 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-59200/59412, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered roller bearing NTN
References
ntn:
4T-59200/59412
rubix:
394A7144
ean:
4550253040125
Technical specifications
Inner diameter
50.8
mm
Outer diameter
104.775
mm
Width
36.512
mm
Product details
Technical specifications
Product details : NTN 4T-59200/59412 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
50.8
mm
Outer diameter
104.775
mm
Width
36.512
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.72
excl. VAT
/
Each
£
63.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 15115/15245
Tapered roller bearing Timken 44162/44348, Outer diameter: 88.501 mm | Inner diameter: 41.275 mm | Width: 23.698 mm
Tapered roller bearing Timken LM 603049-90028
Tapered roller bearing NSK 32328, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 107.75 mm
Tapered roller bearing Timken JXC 332CA/13318
Tapered roller bearing NTN 4T-33281/33462, Outer diameter: 117.475 mm | Inner diameter: 71.438 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-02872/02820, Outer diameter: 73.025 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-1280, Outer diameter: 39.5 mm | Inner diameter: 22.225 mm | Width: 22.225 mm
Tapered roller bearing Timken 30310, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.25 mm
Tapered roller bearing Timken 07100/07196, Outer diameter: 50.005 mm | Inner diameter: 25.4 mm | Width: 14.26 mm
Tapered roller bearing Timken 841, Inner diameter: 85.725 mm
Tapered roller bearing Timken HM120848-90060, Outer diameter: 165.1 mm | Inner diameter: 101.6 mm | Width: 106.363 mm
Tapered roller bearing Timken 82587-90157, Outer diameter: 241.3 mm | Inner diameter: 149.352 mm | Width: 131.826 mm
Tapered roller bearing NTN 4T-M236810, Outer diameter: 260.35 mm | Inner diameter: 177.8 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-34301, Outer diameter: 98.5 mm | Inner diameter: 76.2 mm | Width: 23.012 mm